- PCG Series Flouro Rubber Multiple Bellows Vacuum Cup
- 15 mm Cup Diameter
- Color: Black w/White Dot
applications
- Designed for applications that require additional level compensation, more flexibility, or minimum back pressure for a soft touch
- The multiple bellow has a soft sealing edge good for a variety of sensitive applications such as food packaging, CD/DVD, medical packaging, and highly irregular curved surfaces
- Cups can also be used to assist with sheet separation in destack operations
features
- 5 mm to 90 mm in diameter
- Soft touch
- Extra level compensation
- Flexible sealing lip for irregular curved surfaces
| Vacuum Port Type | None |
| Mounting Thread Type | N/A |
| Cup Dia. | 15 mm |
| Mounting Thread | N/A |
| Operating Temperature [Max] | 230 °C |
| Cup Style | Multiple Bellows |
| Operating Temperature [Min] | -10 °C |
| Cup Material | Flouro Rubber |
| Vacuum Port | N/A |
| Cup Color | Black w/White Dot |
| Series | PCG Series |
| Weight | 0.5 LB |

