- PCD Series Silicone ESD Flat, Ring Design Vacuum Cup
- 58 mm Cup Diameter
- Color: Black w/Red Dot
description
- Ring suction cups with quality, friendly materials. Inherent symetrical design provides stability during high speed transfer.
applications
- Used in CD/DVD manufacturing and semiconductor wafer-handling applications
features
- Ring design
- Stable compensation for transfer
- Minimum contact
- 28 mm to 50 mm diameters
- Small edge design minimizes contact with the product
- Short stroke minimizes response time and provides stability during transfer in high speed production
| Cup Dia. | 58 mm |
| Series | PCD Series |
| Cup Style | Flat, Ring Design |
| Cup Material | Silicone ESD |
| Mounting Thread Type | N/A |
| Vacuum Port Type | None |
| Operating Temperature [Max] | 250 °C |
| Cup Color | Black w/Red Dot |
| Vacuum Port | N/A |
| Mounting Thread | N/A |
| Operating Temperature [Min] | -60 °C |
| Cup I.D. | 46 mm |
| Weight | 0.04 LB |

