Series PC*K Pressure Compensated Flow Control Valve
SAE-8 Port
Steel
2.5 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Adjustment Type
Non-Adjustable
Seal Material
Buna-N
Rated Flow
2.5 gal/min
Pressure [Max]
3000 psi
Operating Temperature [Max]
250 °F
Overall Height
1.75 in
Port Size
SAE-8
Port Type
SAE
Reverse Flow Check
w/Reverse Flow Check
Overall Length
4.16 in
Operating Temperature [Min]
-40 °F
Body Material
Steel
Weight
2.1 LB
We're here for you
with Service Centers across the country - We have your back