Series PC*K Pressure Compensated Flow Control Valve
SAE-12 Port
Steel
24 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Overall Height
2.5 in
Pressure [Max]
3000 psi
Operating Temperature [Max]
250 °F
Overall Length
5.88 in
Port Type
SAE
Adjustment Type
Non-Adjustable
Seal Material
Buna-N
Reverse Flow Check
w/Reverse Flow Check
Operating Temperature [Min]
-40 °F
Body Material
Steel
Port Size
SAE-12
Rated Flow
24 gal/min
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back