- Steel Check Valve
- SAE-8 Port
- 8 gal/min
- Poppet Check
- Soft Seal Seat
| Valve Type | Poppet Check |
| Pressure [Max] | 5000 psi |
| Port Size | SAE-8 |
| Cracking Pressure | 5 psi |
| Port Type | SAE |
| Body Material | Steel |
| Seat Type | Soft Seal |
| Rated Flow | 8 gal/min |
| Seal Material | Buna-N |
| Weight | 0.7 LB |

