Skip to content Skip to navigation menu
Parker Hannifin Corp.PC600B

PC600B

Series PC ParTrol Check Valve
Item #104231411
  • Brass Check Valve
  • 3/8 NPTF Port
  • 8 gal/min
  • Poppet Check
  • Soft Seal Seat
  • Nitrile Seal Compound
  • 2,000 psi
  • 5 psi Cracking Pressure
+ Show More + Show Less
Parker Hannifin Corp.PC600B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Check Valve
  • 3/8 NPTF Port
  • 8 gal/min
  • Poppet Check
  • Soft Seal Seat
Pressure [Max] 2000 psi
Valve Type Poppet Check
Seat Type Soft Seal
Cracking Pressure 5 psi
Body Material Brass
Seal Material Buna-N
Port Size 3/8
Rated Flow 8 gal/min
Port Type NPTF
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison