Skip to content Skip to navigation menu
Parker Hannifin Corp.PBG-30-FKM

PBG-30-FKM

PBG Series Bellows Vacuum Cup
Item #102131531
  • PBG Series Flouro Rubber Bellows Vacuum Cup
  • 30 mm Cup Diameter
  • Color: Black w/White Dot
Parker Hannifin Corp.PBG-30-FKM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PBG Series Flouro Rubber Bellows Vacuum Cup
  • 30 mm Cup Diameter
  • Color: Black w/White Dot

description

  • Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.

features

  • Bellows design for level compensation within restricted clearances
  • Sheet separation for flexible and stacked products
  • Soft seal lip for flexible products
  • 10 mm to 150 mm diameters
Cup Color Black w/White Dot
Operating Temperature [Min] -10 °C
Mounting Thread Type N/A
Mounting Thread N/A
Cup Dia. 30 mm
Operating Temperature [Max] 230 °C
Cup Material Flouro Rubber
Vacuum Port N/A
Vacuum Port Type None
Cup Style Bellows
Series PBG Series
Weight 0.142 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison