- Series P5E ISO Guided Cylinder
- 40 mm Bore x 96 mm Stroke
- Chrome Plated Standard Shaft
- Composite Bushing
- w/o Flow Controls
description
- The P5E deries guided cylinder is designed for heavy-duty linear motion applications. Two parallel precision-ground, case-hardened support shafts are guided by four linear bushings. The bearings are prelubricated to provide millions of trouble-free cycles.
features
- Anodized aluminum body is lightweight and provides strength and three mounting faces
- Cylinder is aligned with a coupler which allows piston rod to self-center, increasing cylinder life
- Support shafts are case hardened and machined from high carbon alloy steel
| Rod End Thread | M12 x 1.25 |
| Shaft Material | Chrome Plated |
| Cushions | Noncushioned |
| Shaft Type | Standard |
| Flow Controls | w/o Flow Controls |
| Support Rod Diameter | 16 mm |
| Rod Diameter | 16 mm |
| Bumpers | Bumpers, Adjustable Stop Collars Both Ends |
| Series | P5E |
| Port Size | 1/4 |
| Rod Guide | Composite Bushing |
| Port Type | NPT/BSPP |
| Bore Size | 40 mm |
| Rod Lock | w/o Rod Lock |
| Weight | 5.0 LB |

