- P3Y Series Regulator
features
- Integral 3/4" or 1" ports
- Robust but lightweight aluminum construction
- Secondary pressure range 174 psi
- Rolling diaphragm for extended life
- Secondary aspiration plus rolling diaphragm provide quick response and accurate pressure regulation
- Relieving style regulator
- Low temperature -40 °C (-40 °F)
| Port Size | 3/4 in |
| Port Type | NPT |
| Flow | 380 SCFM |
| Has Gauge | Yes |
| Body Size | 3.54 in |
| Weight | 0.0 LB |

