3550 Series Manually Controlled Precision Regulator
1/4 NPT
40 SCFM
60 psig
w/o Gauge
description
Designed for applications that require high flow capacity and accurate process control. A poppet valve, which is balanced by utilizing a rolling diaphragm, ensures a constant output pressure even during wide supply pressure variations. Stability of regulated pressure is maintained under varying flow conditions through the use of an aspirator tube, which adjusts the air supply in accordance with the flow velocity.
applications
Test equipment
Gas mixing
Valve operators
Positioning cylinders
Laboratory equipment
Web tensioning
Clutch and brake controls
Roll loading
Test panels
features
Diaphragm design for good repeatability, response and sensitivity
Two full-flow gauge ports
Precise regulation
High flow capacity
Dampening action of aspiration tube makes regulator insensitive to changes in flow
0.1 psig change per 100 psi input pressure change
options
None
Regulator Precision
Precision
Port Size
1/4
Knob Color
Black
Component
Regulator
Control Type
Manually Controlled
Pressure Range [Max]
60 psig
Adjustment Type
Knob
Reverse Flow
No
Body Material
Aluminum
Body Size
1/4 in
Pressure Range [Min]
1 psig
Gauge Port
1/4 in NPT
Relieving
Relieving
Operating Temperature [Max]
200 °F
Operating Temperature [Min]
-40 °F
Has Gauge
No
Port Type
NPT
Series
3550
Pressure Limiter
No Pressure Limiter
Preset/Limiting Pressure
N/A
Inlet Pressure [Max]
500 psig
Preset
No Preset
Size Designation
Basic
Flow
40 SCFM
Weight
1.6 LB
We're here for you
with Service Centers across the country - We have your back