- P3N Series Manually Controlled Standard Regulator
- 1 1/2 NPT
- 300 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Regulator Precision | Standard |
| Series | P3N |
| Operating Temperature [Min] | 32 °F |
| Knob Color | N/A |
| Flow | 300 SCFM |
| Inlet Pressure [Max] | 250 psig |
| Control Type | Manually Controlled |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Pressure Range [Min] | 2 psig |
| Pressure Range [Max] | 125 psig |
| Preset/Limiting Pressure | N/A |
| Body Size | 1 in |
| Gauge Port | 1/4 in NPT |
| Component | Regulator |
| Relieving | Relieving |
| Operating Temperature [Max] | 175 °F |
| Port Size | 1 1/2 |
| Body Material | Aluminum |
| Port Type | NPT |
| Size Designation | Hi-Flow |
| Adjustment Type | T-Handle |
| Engineering Level | A |
| Has Gauge | No |
| Reverse Flow | No |
| Weight | 7.0 LB |

