- P3N Series Manually Controlled Standard Regulator
- 1 1/2 BSPP
- 300 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Engineering Level | A |
| Has Gauge | No |
| Inlet Pressure [Max] | 250 psig |
| Preset/Limiting Pressure | N/A |
| Body Material | Aluminum |
| Component | Regulator |
| Size Designation | Hi-Flow |
| Pressure Limiter | No Pressure Limiter |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Adjustment Type | Non-Rising Knob |
| Gauge Port | 1/4 in NPT |
| Reverse Flow | No |
| Pressure Range [Max] | 125 psig |
| Body Size | 1 in |
| Pressure Range [Min] | 2 psig |
| Preset | No Preset |
| Operating Temperature [Min] | 32 °F |
| Knob Color | Black |
| Regulator Precision | Standard |
| Flow | 300 SCFM |
| Port Type | BSPP |
| Series | P3N |
| Operating Temperature [Max] | 175 °F |
| Port Size | 1 1/2 |
| Weight | 6.333 LB |

