- P3N Series Manually Controlled Standard Regulator
- 1 BSPP
- 300 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Relieving | Non-Relieving |
| Operating Temperature [Max] | 175 °F |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Port Type | BSPP |
| Flow | 300 SCFM |
| Engineering Level | A |
| Regulator Precision | Standard |
| Port Size | 1 |
| Series | P3N |
| Pressure Range [Max] | 125 psig |
| Component | Regulator |
| Reverse Flow | No |
| Gauge Port | 1/4 in NPT |
| Adjustment Type | Non-Rising Knob |
| Size Designation | Hi-Flow |
| Control Type | Manually Controlled |
| Inlet Pressure [Max] | 250 psig |
| Body Size | 1 in |
| Pressure Range [Min] | 2 psig |
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Min] | 32 °F |
| Has Gauge | No |
| Body Material | Aluminum |
| Weight | 4.2 LB |

