- P3N Series Pilot Controlled Standard Regulator
- 1 BSPP
- 300 SCFM
- 250 psig
- w/o Gauge
features
- Balanced poppet valve
- Accurate pressure regulation
- Two full-flow gauge ports
- Pilot control regulators
- Solid control piston
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
options
- None
| Pressure Range [Max] | 250 psig |
| Body Material | Aluminum |
| Operating Temperature [Min] | 32 °F |
| Port Size | 1 |
| Control Type | Pilot Controlled |
| Has Gauge | No |
| Port Type | BSPP |
| Knob Color | N/A |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Component | Regulator |
| Operating Temperature [Max] | 175 °F |
| Regulator Precision | Standard |
| Flow | 300 SCFM |
| Body Size | 1 in |
| Preset/Limiting Pressure | N/A |
| Preset | No Preset |
| Series | P3N |
| Size Designation | Hi-Flow |
| Gauge Port | 1/4 in NPT |
| Engineering Level | A |
| Adjustment Type | Pilot Operated |
| Pressure Range [Min] | 0 psig |
| Relieving | Relieving |
| Weight | 3.3 LB |

