- P3N Series Manually Controlled Standard Regulator
- 1 BSPP
- 300 SCFM
- 250 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Applications requiring simultaneous angular and parallel misalignment, consult Lovejoy Engineering to ensure that heat generated from all three forms of stress do not exceed the coupling's ability to dissipate heat
options
- None
| Control Type | Manually Controlled |
| Regulator Precision | Standard |
| Operating Temperature [Max] | 175 °F |
| Pressure Range [Max] | 250 psig |
| Reverse Flow | No |
| Port Type | BSPP |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Min] | 5 psig |
| Port Size | 1 |
| Has Gauge | No |
| Body Size | 1 in |
| Engineering Level | A |
| Size Designation | Hi-Flow |
| Operating Temperature [Min] | 32 °F |
| Knob Color | Black |
| Relieving | Relieving |
| Adjustment Type | Non-Rising Knob |
| Series | P3N |
| Body Material | Aluminum |
| Preset/Limiting Pressure | N/A |
| Preset | No Preset |
| Gauge Port | 1/4 in NPT |
| Inlet Pressure [Max] | 250 psig |
| Component | Regulator |
| Flow | 300 SCFM |
| Weight | 5.0 LB |

