- P3N Series Manually Controlled Standard Regulator
- 3/4 BSPP
- 200 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Preset | No Preset |
| Knob Color | Black |
| Has Gauge | No |
| Flow | 200 SCFM |
| Body Material | Aluminum |
| Inlet Pressure [Max] | 250 psig |
| Series | P3N |
| Gauge Port | 1/4 in NPT |
| Engineering Level | A |
| Relieving | Relieving |
| Pressure Limiter | No Pressure Limiter |
| Control Type | Manually Controlled |
| Size Designation | Hi-Flow |
| Port Size | 3/4 |
| Adjustment Type | Non-Rising Knob |
| Body Size | 1 in |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 175 °F |
| Component | Regulator |
| Port Type | BSPP |
| Regulator Precision | Standard |
| Pressure Range [Min] | 2 psig |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Max] | 125 psig |
| Reverse Flow | No |
| Weight | 5.0 LB |

