- P3N Series Manually Controlled Standard Regulator
- 3/4 BSPP
- 200 SCFM
- 250 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Relieving | Relieving |
| Component | Regulator |
| Control Type | Manually Controlled |
| Flow | 200 SCFM |
| Regulator Precision | Standard |
| Port Size | 3/4 |
| Body Size | 1 in |
| Series | P3N |
| Reverse Flow | No |
| Body Material | Aluminum |
| Operating Temperature [Max] | 175 °F |
| Has Gauge | No |
| Gauge Port | 1/4 in NPT |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 250 psig |
| Inlet Pressure [Max] | 250 psig |
| Port Type | BSPP |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Min] | 5 psig |
| Engineering Level | A |
| Adjustment Type | Non-Rising Knob |
| Preset | No Preset |
| Size Designation | Hi-Flow |
| Weight | 5.3 LB |

