- Series P3N Mist Type Lubricator
- 1" BSPP
- Metal Bowl w/Sight Gauge
- No Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
| Lubricator Type | Mist |
| Port Type | BSPP |
| Temperature Range [Min] | 32 °F |
| Bowl Capacity | 18 oz |
| Body Size | 1 in |
| Temperature Range [Max] | 175 °F |
| Fill Option | w/Fill Plug |
| Drain Type | No Drain |
| Series | P3N |
| Body Material | Aluminum |
| Size Designation | Hi-Flow |
| Sight Dome | Polycarbonate |
| Flow | 250 SCFM |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 250 psi |
| Oil Capacity | 18 oz |
| Bowl Material | Aluminum |
| Component | Lubricator |
| Port Size | 1 |
| Weight | 5.0 LB |

