Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
P3NKA00MW
Filter Drain Type
Twist Drain
Flow
250 SCFM
Relieving
Relieving
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Knob Type
Non-Rising Knob
Series
P3N
Element Micron Rating
40 µm
Lubricator Type
Mist
Assembly Type
Modular
Pressure Range [Max]
125 psig
Mounting Options
w/Wall Bracket
Pressure Range [Min]
2 psig
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
No
Filter Bowl Capacity
18 oz
Lubricator Bowl Capacity
18 oz
Unit Type
Three-Unit Combo
Port Size
1
Lubricator Drain Type
No Drain
Size Designation
Hi-Flow
Body Size
1 in
Port Type
NPT
Weight
15.0 LB
We're here for you
with Service Centers across the country - We have your back