Parker Hannifin Corp.
P3NCB98SGMNJLNB
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102131522
- P3N Series Modular Three-Unit Combo
- 1 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
- Regulator: 250 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
| Mounting Options | w/Wall Bracket |
| Lubricator Drain Type | No Drain |
| Assembly Type | Modular |
| Has Gauge | Yes |
| Port Type | NPT |
| Pressure Range [Max] | 250 psig |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Relieving | Relieving |
| Lubricator Fill Option | w/Fill Plug |
| Lubricator Bowl Capacity | 18 oz |
| Unit Type | Three-Unit Combo |
| Knob Type | Non-Rising Knob |
| Pressure Range [Min] | 5 psig |
| Filter Bowl Capacity | 18 oz |
| Element Micron Rating | 40 µm |
| Port Size | 1 |
| Size Designation | Hi-Flow |
| Mounting Bracket Kit | P3NKA00MW |
| Lubricator Bowl Type | Metal Bowl w/ Polycarbonate Sight Dome |
| Filter Drain Type | Twist Drain |
| Flow | 250 SCFM |
| Lubricator Type | Mist |
| Body Size | 1 in |
| Series | P3N |
| Weight | 11.2 LB |
