Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Relieving
Relieving
Unit Type
Three-Unit Combo
Mounting Bracket Kit
P3NKA00MW
Size Designation
Hi-Flow
Assembly Type
Modular
Lubricator Bowl Capacity
18 oz
Knob Type
Non-Rising Knob
Port Size
1
Filter Drain Type
Automatic Float Drain
Series
P3N
Body Size
1 in
Pressure Range [Max]
125 psig
Has Gauge
No
Flow
250 SCFM
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
18 oz
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/o Brackets
Port Type
NPT
Lubricator Type
Mist
Weight
11.2 LB
We're here for you
with Service Centers across the country - We have your back