Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Port Size
3/4
Mounting Bracket Kit
P3NKA00MW
Mounting Options
w/Wall Bracket
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Body Size
1 in
Filter Bowl Capacity
18 oz
Series
P3N
Unit Type
Three-Unit Combo
Lubricator Drain Type
No Drain
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Port Type
NPT
Has Gauge
No
Size Designation
Hi-Flow
Lubricator Bowl Capacity
18 oz
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Flow
240 SCFM
Element Micron Rating
40 µm
Relieving
Relieving
Weight
11.2 LB
We're here for you
with Service Centers across the country - We have your back