Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Port Type
BSPP
Pressure Range [Max]
125 psig
Has Gauge
No
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Port Size
3/4
Series
P3N
Body Size
1 in
Lubricator Drain Type
No Drain
Mounting Bracket Kit
P3NKA00MW
Filter Bowl Capacity
18 oz
Lubricator Type
Mist
Element Micron Rating
40 µm
Mounting Options
w/o Brackets
Flow
240 SCFM
Relieving
Relieving
Lubricator Bowl Capacity
18 oz
Pressure Range [Min]
2 psig
Size Designation
Hi-Flow
Unit Type
Three-Unit Combo
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Assembly Type
Modular
Weight
11.2 LB
We're here for you
with Service Centers across the country - We have your back