Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Regulator gauge
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Body Size
1 in
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Lubricator Type
Mist
Filter Bowl Capacity
18 oz
Mounting Options
w/o Brackets
Port Type
NPT
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
18 oz
Port Size
1 1/2
Series
P3N
Assembly Type
Modular
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Relieving
Relieving
Element Micron Rating
40 µm
Size Designation
Hi-Flow
Pressure Range [Max]
125 psig
Unit Type
Two-Unit Combo
Mounting Bracket Kit
P3NKA00MW
Flow
260 SCFM
Has Gauge
Yes
Weight
11.03 LB
We're here for you
with Service Centers across the country - We have your back