Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Pressure Range [Max]
125 psig
Has Gauge
No
Mounting Options
w/Wall Bracket
Flow
250 SCFM
Port Size
1
Relieving
Relieving
Body Size
1 in
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Lubricator Type
Mist
Filter Bowl Capacity
18 oz
Knob Type
Non-Rising Knob
Size Designation
Hi-Flow
Lubricator Bowl Capacity
18 oz
Assembly Type
Modular
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Series
P3N
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
P3NKA00MW
Port Type
NPT
Filter Drain Type
Twist Drain
Element Micron Rating
40 µm
Unit Type
Two-Unit Combo
Weight
8.8 LB
We're here for you
with Service Centers across the country - We have your back