Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Lubricator Type
Mist
Lubricator Bowl Capacity
18 oz
Pressure Range [Min]
2 psig
Port Size
1
Has Gauge
No
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Mounting Options
w/o Brackets
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Flow
250 SCFM
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Mounting Bracket Kit
P3NKA00MW
Filter Bowl Capacity
18 oz
Series
P3N
Port Type
NPT
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Body Size
1 in
Size Designation
Hi-Flow
Weight
8.8 LB
We're here for you
with Service Centers across the country - We have your back