Skip to content Skip to navigation menu
Parker Hannifin Corp.P3A-RN92YAN

P3A-RN92YAN

Prep-Air® II Regulator
Item #104501597
  • P3A-R Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 18 SCFM
  • 15 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
+ Show More + Show Less
Parker Hannifin Corp.P3A-RN92YAN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • P3A-R Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 18 SCFM
  • 15 psig
  • w/o Gauge

options

  • None
Gauge Port 1/8 in NPT
Pressure Limiter No Pressure Limiter
Preset/Limiting Pressure N/A
Knob Color Yellow
Port Type NPT
Relieving Relieving
Regulator Precision Standard
Operating Temperature [Max] 125 °F
Control Type Manually Controlled
Size Designation Miniature
Series P3A-R
Pressure Range [Max] 15 psig
Flow 18 SCFM
Reverse Flow No
Component Regulator
Operating Temperature [Min] 32 °F
Has Gauge No
Adjustment Type Non-Rising Knob
Body Material Plastic
Port Size 1/4
Body Size 1/8 in
Pressure Range [Min] 0 psig
Preset No Preset
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison