- P3A-R Series Manually Controlled Standard Regulator
- 1/8 NPT
- 18 SCFM
- 60 psig
- w/Gauge
options
- None
| Regulator Precision | Standard |
| Port Size | 1/8 |
| Series | P3A-R |
| Operating Temperature [Max] | 125 °F |
| Preset/Limiting Pressure | N/A |
| Control Type | Manually Controlled |
| Flow | 18 SCFM |
| Pressure Range [Min] | 0 psig |
| Knob Color | Yellow |
| Component | Regulator |
| Reverse Flow | No |
| Adjustment Type | Non-Rising Knob |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Body Material | Plastic |
| Body Size | 1/8 in |
| Pressure Range [Max] | 60 psig |
| Size Designation | Miniature |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Min] | 32 °F |
| Port Type | NPT |
| Has Gauge | Yes |
| Preset | No Preset |
| Weight | 0.23 LB |

