- Modular FRL Combination
- 1/2 NPT Port
- Filter Automatic Drain
- Wall Bracket
features
- 5 micron particle filter standard
- 0 to 125 psi regulator adjustment
- Poly bowl with bowl guard included
- Wall mounting bracket included
- OSHA compliant lockout valves available
- Space-saving integral gauge available
- Manifold style regulators available
- Electronic proportional valves available
- Soft-start and quick dump valves available
| Relieving | N/A |
| Has Gauge | Yes |
| Series | Standard Series |
| Assembly Type | 3 Piece Combination F+R+L |
| Port Type | NPT |
| Body Material | Aluminum |
| Body Size | 9.33 in |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Lubricator Drain Type | No Drain, Closed End |
| Pressure Range [Max] | 125 psig |
| Mounting Options | w/Wall Bracket |
| Flow | 90.00 SCFM |
| Knob Type | Non-Rising Knob |
| Filter Drain Type | Automatic Drain |
| Size Designation | Standard |
| Port Size | 1/2 NPT |
| Port NPT | 1/2 in |
| Lubricator Type | Mist |
| Filter Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Element Micron Rating | 5 µm |
| Lubricator Fill Option | w/Body Pressure Fill |
| Weight | 5.25 LB |

