Parker Hannifin Corp.
P32TA94SCNA3GN
Global Air Preparation System Combined Soft Start/Dump Valve
Item #102201572
- Modular Soft Start/Dump Valve
- P32 Series
- Solenoid Operated
- 1/2 in NPT Port
features
- Remotely operated dump valves automatically shut off upstream pressure and exhaust the downstream pressure when the pilot pressure is released
- Modular design with 1/4" or 1/2" integral ports (NPT, BSPP and BSPT)
- Provides for the safe introduction of pressure
- The three-way, two-position function automatically dumps downstream pressure on the loss of pilot signal
- Adjustable slow start
- Solenoid or air pilot options
- High flow and exhaust capability
- Silencer included
- The valve will automatically dump when the holding signal is removed
| Seal Material | Nitrile |
| Operator | Solenoid |
| Body Material | Aluminum |
| Exhaust Port Size (NPT) | 1/2 in |
| Size Designation | Compact |
| Series | Compact Series, Standard Series |
| Solenoid | Non Locking Manual Overide |
| Port Type | NPT |
| Solenoid Voltage | 120 VAC |
| Port Size | 1/2 NPT |
| Weight | 2.0 LB |
