- Compact Regulator
- P32 Series
- 1/4 NPT without gauge
features
- Robust but lightweight aluminum construction
- Secondary pressure range: 0 to 125 psig (0 to 8 bar)
- additional secondary pressure ranges available
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
- Relieving and non-relieving types
- Non-rising knob
| Gauge Port | 1/4 in NPT |
| Knob Color | Black |
| Control Type | Manually Controlled |
| Port NPT | 1/4 in |
| Body Material | Aluminum |
| Operating Pressure Range | 30 to 125 psig |
| Flow | 148 SCFM |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Port Size | 1/4 NPT |
| Port Type | NPT |
| Series | Compact Series |
| Component | Regulator |
| Regulator Precision | Standard |
| Has Gauge | No |
| Adjustment Type | Handknob |
| Inlet Pressure [Max] | 300 psig |
| Preset | No Preset |
| Operating Temperature [Max] | 150 °F |
| Relieving | Relieving |
| Size Designation | Compact |
| Body Size | 2.36 in |
| Weight | 1.132 LB |

