Parker Hannifin Corp.
P31TA92SGNC2CN
Global Air Preparation System Combined Soft Start/Dump Valve
Item #102201560
- Modular Soft Start/Dump Valve
- P31 Series
- Solenoid Operated
- 1/4 in NPT Port
features
- Remotely operated dump valves automatically shut off upstream pressure and exhaust the downstream pressure when the pilot pressure is released
- Modular design with 1/4" or 1/2" integral ports (NPT, BSPP and BSPT)
- Provides for the safe introduction of pressure
- The three-way, two-position function automatically dumps downstream pressure on the loss of pilot signal
- Adjustable slow start
- Solenoid or air pilot options
- High flow and exhaust capability
- Silencer included
- The valve will automatically dump when the holding signal is removed
| Solenoid Voltage | 24 VDC |
| Port Type | NPT |
| Operator | Solenoid |
| Seal Material | Nitrile |
| Size Designation | Miniature |
| Solenoid | Non Locking Manual Overide |
| Port Size | 1/4 NPT |
| Series | Mini Series |
| Body Material | Aluminum |
| Exhaust Port Size (NPT) | 1/4 in |
| Weight | 0.966 LB |
