- Modular Porting Connector
- P31 Series
- 3/8 NPT Port Size
| Port Size | 3/8 NPT |
| Size Designation | Miniature |
| Modular Piece | Modular Porting Connector |
| Port NPT | 3/8 in |
| Series | Mini Series |
| Port Type | NPT |
| Component | Port Block Kit |
| Weight | 0.23 LB |
| Port Size | 3/8 NPT |
| Size Designation | Miniature |
| Modular Piece | Modular Porting Connector |
| Port NPT | 3/8 in |
| Series | Mini Series |
| Port Type | NPT |
| Component | Port Block Kit |
| Weight | 0.23 LB |