- Modular Porting Connector
- P31 Series
- 1/4 NPT Port Size
| Size Designation | Miniature |
| Series | Mini Series |
| Port NPT | 1/4 in |
| Port Type | NPT |
| Port Size | 1/4 NPT |
| Modular Piece | Modular Porting Connector |
| Component | Port Block Kit w/ T-Bracket |
| Weight | 0.255 LB |
| Size Designation | Miniature |
| Series | Mini Series |
| Port NPT | 1/4 in |
| Port Type | NPT |
| Port Size | 1/4 NPT |
| Modular Piece | Modular Porting Connector |
| Component | Port Block Kit w/ T-Bracket |
| Weight | 0.255 LB |