- Viking Xtreme Valves
- 3-Way, 2 Position
- Normally Open
- Solenoid
- Body Ported
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Overrides | No Overrides |
| Port Size | 1/2 |
| Lights | No |
| Temperature Range [Max] | 158 °C |
| Temperature Range [Min] | -40 °C |
| Operating Pressure Range | Vacuum to 232 psig |
| Ports | 3 |
| Valve Duty | Extreme Duty |
| Cv Flow | 2.5 |
| Coil Style | No Coil |
| Valve Type | 3-Way, 2 Position |
| Actuator Type | Solenoid |
| Valve Body Style | Body Ported |
| Ambient Temperature Range [Max] | 140 °F |
| Return Type | Spring |
| Spool Description | Normally Open |
| Voltage Rating | No Coil |
| Port Type | NPT |
| Operation | Electric |
| Ambient Temperature Range [Min] | -40 °F |
| Valve Series | Viking Xtreme Valves |
| Weight | 0.0 LB |

