- Air Control Valves
- 5-Way, 2 Position
- Solenoid Actuator
- 3/8 NPT Port
- Flush - Non-Locking Override
description
- The Viking Lite valve range is robust, versatile and combines a large flow capacity with short change over times. Choose 1/8", 1/4" or 3/8" port sizes along with 24 VDC and 120 VAC voltage options. Viking Lite valves are fitted with dynamic bi-directional seals suitable for pressures up to 145 psi and ambient temperatures between -10 °C to 50 °C. Viking Lite incorporates a unique spool sealing design that offers reduced friction and requires a lower pilot pressure. Viking Lite valves do not require lubrication.
features
- Mounting: inline and IEM aluminum bar
- 2.5 watts
- Electrical connection 22 mm 3 pin (DIN 43650)
- IP65 rated
- CE approved
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Valve Body Style | Inline |
| Cv Flow | 2.5 |
| Valve Type | 5-Way, 2 Position |
| Valve Duty | Light Duty |
| Series | Viking Lite |
| Voltage Rating | 120 VAC |
| Solenoid | Double |
| Port Type | NPT |
| Operating Pressure [Min] | 22 psi |
| Valve Design | Double Solenoid |
| Port Size | 3/8 |
| Operating Pressure [Max] | 145 psi |
| Operation | Electric |
| Overrides | Flush - Non-Locking Override |
| Return Type | Air |
| Actuator Type | Solenoid |
| Weight | 1.17 LB |

