- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Solenoid Return
- 3/8 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Valve Size | 3/8 in |
| Operation | Electric |
| Valve Type | 2-Position |
| Operating Pressure Range | Vacuum to 232 psig |
| Port Type | NPT |
| Temperature Range [Min] | -40 °C |
| Port Size | 3/8 |
| Overrides | Extended - Non-Locking Override |
| Voltage Rating | No Coil |
| Valve Duty | Extreme Duty |
| Cv Flow | 2.5 |
| Valve Body Style | Inline |
| Temperature Range [Max] | 158 °C |
| Coil Style | No Coil |
| Return Type | Solenoid |
| Series | Viking Xtreme |
| Actuator Type | Solenoid |
| Solenoid | Double |
| Weight | 0.785 LB |

