- Viking Xtreme Valves
- 3-Way, 2 Position
- Normally Open
- Solenoid
- Body Ported
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Temperature Range [Max] | 158 °C |
| Coil Style | No Coil |
| Operating Pressure Range | Vacuum to 232 psig |
| Temperature Range [Min] | -40 °C |
| Valve Body Style | Body Ported |
| Overrides | No Overrides |
| Ambient Temperature Range [Min] | -40 °F |
| Cv Flow | 2.5 |
| Valve Series | Viking Xtreme Valves |
| Ports | 3 |
| Spool Description | Normally Open |
| Ambient Temperature Range [Max] | 140 °F |
| Voltage Rating | No Coil |
| Valve Duty | Extreme Duty |
| Valve Type | 3-Way, 2 Position |
| Return Type | Spring |
| Lights | No |
| Port Type | NPT |
| Operation | Electric |
| Port Size | 3/8 |
| Actuator Type | Solenoid |
| Weight | 1.158 LB |

