- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Solenoid Return
- 1/4 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Series | Viking Xtreme |
| Valve Size | 1/4 in |
| Solenoid | Double |
| Port Size | 1/4 |
| Coil Style | No Coil |
| Valve Body Style | Inline |
| Voltage Rating | No Coil |
| Temperature Range [Max] | 158 °C |
| Actuator Type | Solenoid |
| Temperature Range [Min] | -40 °C |
| Operation | Electric |
| Valve Type | 2-Position |
| Operating Pressure Range | Vacuum to 232 psig |
| Valve Duty | Extreme Duty |
| Return Type | Solenoid |
| Port Type | NPT |
| Overrides | Extended - Non-Locking Override |
| Cv Flow | 1.3 |
| Weight | 0.785 LB |

