- Viking Xtreme Valves
- 3-Way, 2 Position
- Normally Open
- Solenoid
- Body Ported
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Port Type | NPT |
| Lights | No |
| Actuator Type | Solenoid |
| Ambient Temperature Range [Max] | 140 °F |
| Port Size | 1/4 |
| Operation | Electric |
| Valve Body Style | Body Ported |
| Valve Duty | Extreme Duty |
| Operating Pressure Range | Vacuum to 232 psig |
| Voltage Rating | No Coil |
| Temperature Range [Min] | -40 °C |
| Valve Type | 3-Way, 2 Position |
| Ambient Temperature Range [Min] | -40 °F |
| Return Type | Spring |
| Spool Description | Normally Open |
| Ports | 3 |
| Coil Style | No Coil |
| Valve Series | Viking Xtreme Valves |
| Cv Flow | 1.3 |
| Temperature Range [Max] | 158 °C |
| Overrides | No Overrides |
| Weight | 0.0 LB |

