- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Solenoid Return
- 1/8 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Return Type | Solenoid |
| Overrides | Extended - Non-Locking Override |
| Port Size | 1/8 |
| Valve Duty | Extreme Duty |
| Solenoid | Double |
| Port Type | NPT |
| Operating Pressure Range | Vacuum to 232 psig |
| Temperature Range [Min] | -40 °C |
| Operation | Electric |
| Coil Style | No Coil |
| Valve Size | 1/8 in |
| Actuator Type | Solenoid |
| Series | Viking Xtreme |
| Temperature Range [Max] | 158 °C |
| Valve Body Style | Inline |
| Valve Type | 2-Position |
| Voltage Rating | No Coil |
| Cv Flow | 0.7 |
| Weight | 0.785 LB |

