- Viking Xtreme Series Valve Solenoid Kit
- 12 VDC Mobile
- 22 mm Rectangular 3-Pin Type B Industrial
description
- 120 VAC or 24 VAC..
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact installation dimensions. Large flow capacity, short change over times and low change over pressure are important characteristics of this valve. It is designed specifically for low temperature applications. Valve and solenoid sold separately. Please see table for desired voltage
| Use With | Viking Xtreme Series Valves |
| Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
| Voltage Rating | 12 VDC Mobile |
| Weight | 0.5 LB |

