
- Coil with 3 Prong 30 mm DIN Connector
- 24 VDC
- Use With Parker H Series 5999-1 DIN
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately..
Use With | Parker Isys Series 5599-1 DIN |
Height | 2.470 in |
Voltage Rating | 24 VDC |
Length | 3.150 in |
Coil Style | 30 mm DIN |
Weight | 0.5 LB |
