- Coil with 3 Prong 30 mm DIN Connector
- 24 VAC
- Use With Parker H Series 5999-1 DIN
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately..
| Height | 2.470 in |
| Use With | Parker Isys Series 5599-1 DIN |
| Coil Style | 30 mm DIN |
| Voltage Rating | 24 VAC |
| Length | 3.150 in |
| Weight | 0.5 LB |

