- 40 mm Bore
- G1/4 Port
- 35 mm Rod Dia.
- M12 x 1.25 mm Rod Thread
- 100 mm Stroke Length
description
- The P1F Series meets the specifications of the ISO 15552 standard. This means full interchangeability to any ISO cylinder anywhere around the globe. P1F will be available throughout the extensive worldwide Parker Hannifin organization.
features
- Smooth profile or tie-rod design
- Bore sizes 32 to 125 mm
- Corrosion-resistant design with end plates and barrel in sandblast and anodized aluminum
- Magnetic piston standard
- Adjustable cushions standard
- Polyurethane seal technology inside
- Cushioning stainless steel screws on same side
- Full range of mountings available
- Full range of 'drop-in' sensors available
- Parker's CPS (Continuous Position Sensor) mounts directly into T slot
| Bore Size | 40 mm |
| Port Size | G1/4 |
| Cushions | Cushioned, Both Ends |
| Rod Extension or Trunion Mounting | No |
| Temperature Range [Max] | 176° F |
| Rod End Thread | M12 x 1.25 mm |
| Rod Diameter | 35 mm |
| Temperature Range [Min] | -4° F |
| Piston Style | Standard With Magnet |
| Stroke Length | 100 mm |
| Piston Rod Material | Chrome Plated Carbon Steel |
| Cylinder Bore Size | 40 mm |
| Weight | 2.22 LB |

