- 32 mm Bore
- G1/8 Port
- 30 mm Rod Dia.
- M10 x 1.25 mm Rod Thread
- 320 mm Stroke Length
description
- The P1F Series meets the specifications of the ISO 15552 standard. This means full interchangeability to any ISO cylinder anywhere around the globe. P1F will be available throughout the extensive worldwide Parker Hannifin organization.
features
- Smooth profile or tie-rod design
- Bore sizes 32 to 125 mm
- Corrosion-resistant design with end plates and barrel in sandblast and anodized aluminum
- Magnetic piston standard
- Adjustable cushions standard
- Polyurethane seal technology inside
- Cushioning stainless steel screws on same side
- Full range of mountings available
- Full range of 'drop-in' sensors available
- Parker's CPS (Continuous Position Sensor) mounts directly into T slot
| Piston Style | Standard With Magnet |
| Port Size | G1/8 |
| Temperature Range [Min] | -4° F |
| Rod Extension or Trunion Mounting | No |
| Piston Rod Material | Chrome Plated Carbon Steel |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | M10 x 1.25 mm |
| Stroke Length | 320 mm |
| Bore Size | 32 mm |
| Rod Diameter | 30 mm |
| Cylinder Bore Size | 32 mm |
| Temperature Range [Max] | 176° F |
| Weight | 0.0 LB |

