Skip to content Skip to navigation menu
P1F Series ISO 15552 Aluminum Cylinder

P1F-S032MC-0160-0000

P1F Series ISO 15552 Aluminum Cylinder
Item #117055652
  • 32 mm Bore
  • G1/8 Port
  • 30 mm Rod Dia.
  • M10 x 1.25 mm Rod Thread
  • 160 mm Stroke Length
P1F Series ISO 15552 Aluminum Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Bore
  • G1/8 Port
  • 30 mm Rod Dia.
  • M10 x 1.25 mm Rod Thread
  • 160 mm Stroke Length

description

  • The P1F Series meets the specifications of the ISO 15552 standard. This means full interchangeability to any ISO cylinder anywhere around the globe. P1F will be available throughout the extensive worldwide Parker Hannifin organization.

features

  • Smooth profile or tie-rod design
  • Bore sizes 32 to 125 mm
  • Corrosion-resistant design with end plates and barrel in sandblast and anodized aluminum
  • Magnetic piston standard
  • Adjustable cushions standard
  • Polyurethane seal technology inside
  • Cushioning stainless steel screws on same side
  • Full range of mountings available
  • Full range of 'drop-in' sensors available
  • Parker's CPS (Continuous Position Sensor) mounts directly into T slot
Bore Size 32 mm
Cylinder Bore Size 32 mm
Piston Style Standard With Magnet
Rod Diameter 30 mm
Temperature Range [Max] 176° F
Piston Rod Material Chrome Plated Carbon Steel
Rod Extension or Trunion Mounting No
Cushions Cushioned, Both Ends
Temperature Range [Min] -4° F
Stroke Length 160 mm
Port Size G1/8
Rod End Thread M10 x 1.25 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison