- 32 mm Bore
- G1/8 Port
- 30 mm Rod Dia.
- M10 x 1.25 mm Rod Thread
- 50 mm Stroke Length
description
- The P1F Series meets the specifications of the ISO 15552 standard. This means full interchangeability to any ISO cylinder anywhere around the globe. P1F will be available throughout the extensive worldwide Parker Hannifin organization.
features
- Smooth profile or tie-rod design
- Bore sizes 32 to 125 mm
- Corrosion-resistant design with end plates and barrel in sandblast and anodized aluminum
- Magnetic piston standard
- Adjustable cushions standard
- Polyurethane seal technology inside
- Cushioning stainless steel screws on same side
- Full range of mountings available
- Full range of 'drop-in' sensors available
- Parker's CPS (Continuous Position Sensor) mounts directly into T slot
| Cylinder Bore Size | 32 mm |
| Piston Style | Standard With Magnet |
| Rod Extension or Trunion Mounting | No |
| Cushions | Cushioned, Both Ends |
| Temperature Range [Max] | 176° F |
| Rod End Thread | M10 x 1.25 mm |
| Temperature Range [Min] | -4° F |
| Stroke Length | 50 mm |
| Bore Size | 32 mm |
| Rod Diameter | 30 mm |
| Piston Rod Material | Chrome Plated Carbon Steel |
| Port Size | G1/8 |
| Weight | 0.0 LB |

