- P1D Double Acting Cylinder
- 63 mm Bore
- 300 mm Stroke
- 3/8 NPTF Port
- Tie Rod - ISO Design
description
- The P1D removable-gland version with machined aluminum end caps is perfect for robust applications. Follows ISO 6431 for worldwide customer acceptance. Lightweight extruded aluminum cylinder body. Rod Lock and Clean versions are also available. Order mounting accessories separately.
applications
- Food processing
- Packaging
- Textile
- Automotive
- Tire and rubber
features
- Mounting: barrel head screws in end caps allow for various mounting styles
- Removable rod gland allows for repair or replacement of rod seals and bearings without disassembly
- Magnetic piston is standard allowing for the optional use of sensors
- Machine anodized aluminum end caps with captive cushion adjustment screws
- Extruded aluminum construction
- Factory prelubricated for nonlube service
compliances
- 0
| Rod Diameter | 20 mm |
| Port Size | 3/8 |
| Cylinder Bore Size | 63 mm |
| Rod Material | Chrome-Plated Steel |
| Seal Design | Buna-N Rubber |
| Mounting Style Description | Universal |
| Cylinder Style | Tie Rod, ISO |
| Port Location | Standard |
| End Type | Single Rod |
| Series | P1D |
| Bumpers | w/o Bumpers |
| Port Type | NPTF |
| Rod End Thread | M16 x 1.5 |
| Mounting Style | Universal |
| Magnetic Piston | Yes |
| Cylinder Material | Aluminum |
| Lube Specification | Prelubricated |
| Action | Double Acting |
| Cushions | Cushioned, Both Ends |
| Rod End Style | Male |
| Weight | 0.0 LB |

