- P1D Double Acting Cylinder
- 50 mm Bore
- 300 mm Stroke
- 1/4 NPTF Port
- Tie Rod - ISO Design
description
- The P1D removable-gland version with machined aluminum end caps is perfect for robust applications. Follows ISO 6431 for worldwide customer acceptance. Lightweight extruded aluminum cylinder body. Rod Lock and Clean versions are also available. Order mounting accessories separately.
applications
- Food processing
- Packaging
- Textile
- Automotive
- Tire and rubber
features
- Mounting: barrel head screws in end caps allow for various mounting styles
- Removable rod gland allows for repair or replacement of rod seals and bearings without disassembly
- Magnetic piston is standard allowing for the optional use of sensors
- Machine anodized aluminum end caps with captive cushion adjustment screws
- Extruded aluminum construction
- Factory prelubricated for nonlube service
compliances
- 0
| Series | P1D |
| End Type | Single Rod |
| Cylinder Bore Size | 50 mm |
| Magnetic Piston | Yes |
| Port Type | NPTF |
| Port Size | 1/4 |
| Rod Material | Chrome-Plated Steel |
| Cylinder Style | Tie Rod, ISO |
| Rod End Style | Male |
| Rod Diameter | 20 mm |
| Bumpers | w/o Bumpers |
| Lube Specification | Prelubricated |
| Cylinder Material | Aluminum |
| Rod End Thread | M16 x 1.5 |
| Action | Double Acting |
| Cushions | Cushioned, Both Ends |
| Mounting Style Description | Universal |
| Port Location | Standard |
| Mounting Style | Universal |
| Seal Design | Buna-N Rubber |
| Weight | 0.0 LB |

